GRS-H-90-48-D-0-FAN62-0-0

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRS-H-90-48-D-0-FAN62-0-0 Gefran Relays, GRS-H Series, SSR, 1P, 480V, 90 Amp, 6-32 VDC
MFG Item Number
F082826

GRS-H-90-48-D-0-FAN62-0-0 Gefran Relays, GRS-H Series, SSR, 1P, 480V, 90 Amp, 6-32 VDC

MFG Item Number
F082826
Item Number
GRS-H-90-48-D-0-FAN62-0-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GRS-H Series
Item #
GRS-H-90-48-D-0-FAN62-0-0
SSR, 1P, 480V, 90 Amp, 6-32 VDC

GRS-H Series Information


Videos

Specifications

Specifications
Manufacturer Part Number F082826
Manufacturer Gefran
Product Series GRS-H
Family Series Gefran Relays, GRS-H Series
Description SSR, 1P, 480V, 90 Amp, 6-32 VDC Input, Zero Cross, DIN Rail Mnt, Heat Sink, Status Ind, 24VDC Fan
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 6-32 VDC
Input Polarity DC
Output Voltage 24-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 24 VAC, 480 VAC
Current Rating 90 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Comments With Fan, 24Vdc 60x60x25 mm
Net Weight 0 lbs
Gross Weight 0 lbs