Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSNY-128-9-C Catamount, a T & B Brand Cable Entries, Molded Grommeting Series, GROMMETING MLD NAT NYLON .128IN 100
MFG Item Number
GSNY-128-9-C
GSNY-128-9-C Catamount, a T & B Brand Cable Entries, Molded Grommeting Series, GROMMETING MLD NAT NYLON .128IN 100
MFG Item Number
GSNY-128-9-C
This item cannot be canceled or returned
Description
Cable Entries, Molded Grommeting Series
GROMMETING MLD NAT NYLON .128IN 100
Molded Grommeting Series Information
Specifications
Specifications
| Manufacturer Part Number |
GSNY-128-9-C |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Molded Grommeting |
| Family Series |
Catamount, a T & B Brand Cable Entries, Molded Grommeting Series |
| Description |
Molded Grommeting Natural Nylon 6/6 For Panel Thickness .086 To .128, 12 3/4 inch strip 100 Per Package |
| Strip Length |
12.75 " |
| Color |
Natural |
| Material |
Nylon |
| Side Style |
Slotted |
| Adhesive |
No |
| Net Weight |
0.0088 lbs |
| Gross Weight |
0.01 lbs |
GSNY-128-9-C
Catamount, a T & B Brand Cable Entries, Molded Grommeting Series