Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTB6L-P1211 Sick Photoelectric Sensors, Photoelectric sensors, GTB6L-P1211
GTB6L-P1211 Sick Photoelectric Sensors, Photoelectric sensors, GTB6L-P1211
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, GTB6L-P1211
Specifications
Specifications
| Manufacturer Part Number |
1109656 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, G6, GTB6L-P1211, Sensing range min. / max.: 10 mm / 400 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: PNP, Switching mode: Light/dark switching, Co |
| Beam Type |
Visible Red |
| Connection Type |
Cable |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP |
| Composition |
Non-Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GTB6L-P1211
Sick Photoelectric Sensors