GWF2063V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GWF2063V Eaton Circuit Breakers, GWF 2P 63A FXD T/M 25KA 415VAC 415VAC
MFG Item Number
GWF2063V

GWF2063V Eaton Circuit Breakers, GWF 2P 63A FXD T/M 25KA 415VAC 415VAC

MFG Item Number
GWF2063V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GWF2063V
GWF 2P 63A FXD T/M 25KA 415VAC 415VAC

Series Information

Specifications

Specifications
Manufacturer Part Number GWF2063V
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Two-pole, 63A, 440 Vac, 25 kAIC at 415 Vac, Line and load, 50°C
Poles 2
Current Rating 63 A
Mounting Panel
Neutral Pole No
Gross Weight 1.3 lbs
Net Weight 1.3 lbs