GWF3040V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GWF3040V Eaton Circuit Breakers, GWF 3P 40A FXD T/M 25KA 415VAC L/LTERM
MFG Item Number
GWF3040V

GWF3040V Eaton Circuit Breakers, GWF 3P 40A FXD T/M 25KA 415VAC L/LTERM

MFG Item Number
GWF3040V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GWF3040V
GWF 3P 40A FXD T/M 25KA 415VAC L/LTERM

Series Information

Specifications

Specifications
Manufacturer Part Number GWF3040V
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Three-pole, 40A, 440 Vac, 25 kAIC at 415 Vac, Line and load, 50°C
Poles 3
Current Rating 40 A
Mounting Panel
Neutral Pole No
Gross Weight 2.2 lbs
Net Weight 2.2 lbs