Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GWF3090 Eaton Circuit Breakers, GWF 3P 90A CIRCUIT BKR FIXED T/M
MFG Item Number
GWF3090

GWF3090 Eaton Circuit Breakers, GWF 3P 90A CIRCUIT BKR FIXED T/M

MFG Item Number
GWF3090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GWF3090
GWF 3P 90A CIRCUIT BKR FIXED T/M

Series Information

Specifications

Specifications
Manufacturer Part Number GWF3090
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Three-pole, 90A, 440 Vac, 25 kAIC at 415 Vac, Line and load
Poles 3
Current Rating 90 A
Mounting Panel
Neutral Pole No
Gross Weight 2.2 lbs
Net Weight 2.2 lbs