Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1.5X2BL6 Panduit Wire Duct, Panduct H1.5X2BL6 Hinged Cover Wide Slo

MFG Item Number
H1.5X2BL6

H1.5X2BL6 Panduit Wire Duct, Panduct H1.5X2BL6 Hinged Cover Wide Slo

MFG Item Number
H1.5X2BL6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Series
Item #
H1.5X2BL6
Panduct H1.5X2BL6 Hinged Cover Wide Slo

Series Information

Specifications

Specifications
Manufacturer Part Number H1.5X2BL6
Manufacturer Panduit
Family Series Panduit Wire Duct
Description The H1.5X2BL6 PVC Hinged-Cover Wide Slot Wiring Duct features a hinged cover and wide finger/slot design that provides greater rigidity and allows for use with a range of wire/bundle sizes. Upper and lower scorelines allow for easy finger/sidewall
Style Slotted
Height 1.98 "
Width 1.75 "
Length 72 "
Color Black
Nominal Height 2 "
Nominal Width 1.75 "
Approvals CE, CSA, cURus
Net Weight 1.647 lbs
Gross Weight 1.64 lbs