Series Information
| Manufacturer Part Number | H300065 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 32 aR 690VAC IEC 700VAC UL 400A With Striker Flush ends metric threads |
| Fuse Type | Semiconductor |
| Net Weight | 0 lbs |
| Gross Weight | 1.204 lbs |