Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H330241 Mersen Fuses, High-Speed Fuse NH 00 aR 690VAC 200A

MFG Item Number
H330241

H330241 Mersen Fuses, High-Speed Fuse NH 00 aR 690VAC 200A

MFG Item Number
H330241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
H330241
High-Speed Fuse NH 00 aR 690VAC 200A

Series Information

Specifications

Specifications
Manufacturer Part Number H330241
Manufacturer Mersen
Family Series Mersen Fuses
Description Square Body High-Speed Fuse Protistor Size NH 00 aR 690VAC IEC 200A With Striker DIN 80 Blades
Fuse Type AC Protection
Current Rating 200 A
AC Voltage 690 VAC
Class aR
Characteristic Ultra Fast Acting
Approvals CSA, IEC, UL
Comments High Speed Square Body
Net Weight 0.435 lbs
Gross Weight 0.447 lbs