H48M28F75NVLS47

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H48M28F75NVLS47 Eaton Transformers, 75KVA K4 NON-3PH 480V D-208Y/120
MFG Item Number
H48M28F75NVLS47

H48M28F75NVLS47 Eaton Transformers, 75KVA K4 NON-3PH 480V D-208Y/120

MFG Item Number
H48M28F75NVLS47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
H48M28F75NVLS47
75KVA K4 NON-3PH 480V D-208Y/120

Series Information

Specifications

Specifications
Manufacturer Part Number H48M28F75NVLS47
Manufacturer Eaton
Family Series Eaton Transformers
Description K-Factor Non Linear Transformer, Non-Ventilated, K-4, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 208Y/120V, 115°C, 75 kVA, Al windings, Elec. Shield, Frame: 916AN
Phase 3
Type K Factor
VA Rating 75,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 1 lb