H932
Veris Industries Sensors, H932 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H932 Veris Industries Sensors, H932 Series, Current Sensor 0-5VDC/Relay Combo,
MFG Item Number
H932

H932 Veris Industries Sensors, H932 Series, Current Sensor 0-5VDC/Relay Combo,

MFG Item Number
H932
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, H932 Series
Item #
H932
Current Sensor 0-5VDC/Relay Combo,

H932 Series Information

  • Self‑powered
  • Saves time
  • Self‑gripping
  • Reduces installation
  • No external power
APPLICATIONS:
  • Load trending
  • Motor control
  • Fan/pump status
The Hawkeye 932 Series provide accurate load trending information with a proportional 0 to 5 Vdc output signal.This feature combined with an integrated command relay makes these products ideal for start/stop and status monitoring of motors.The relay is fully isolated from the current sensor,and all relay connections are externally available for maximum flexibility.

Specifications

Specifications
Manufacturer Part Number H932
Manufacturer Veris Industries
Product Series H932
Family Series Veris Industries Sensors, H932 Series
Description Current Sensor 0-5VDC/Relay Combo, Split Core,SPST
Split Core Yes
Output 0-5 VDC
Current Rating 0-120 A, 0-30 A, 0-60 A
Response Time 2,000 ms
Frequency 50-60 Hz
Terminals Top
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs