Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS10SSR Hubbell Disconnect Switches, SLOPED DISCONNECT, 100A UNFUSED, 4X,
MFG Item Number
HBLDS10SSR
HBLDS10SSR Hubbell Disconnect Switches, SLOPED DISCONNECT, 100A UNFUSED, 4X,
MFG Item Number
HBLDS10SSR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
SLOPED DISCONNECT, 100A UNFUSED, 4X,
Specifications
Specifications
| Manufacturer Part Number |
HBLDS10SSR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
SLOPED DISCONNECT, 100A UNFUSED, 4X, SS |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
cULus, NSF |
| Net Weight |
11.85 lbs |
| Gross Weight |
11.85 lbs |
HBLDS10SSR
Hubbell Disconnect Switches