Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches
HBLDS6RC
Hubbell Disconnect Switches
DISCONNECT, 60A UNFUSED, 4X REP
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 60A UNFUSED, 4X REP
Specifications
Specifications
| Manufacturer Part Number |
HBLDS6RC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 60A UNFUSED, 4X REP COVER |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Comments |
Replacement Cover |
| Net Weight |
0.91 lbs |
| Gross Weight |
2.189 lbs |
HBLDS6RC
Hubbell Disconnect Switches