HBLDS6VFD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLDS6VFD

Hubbell Disconnect Switches

HBLDS6VFD

Hubbell Disconnect Switches
DISCONNECT, 60A UNFUSED, 4X, W, AC2
MFG Item Number
HBLDS6VFD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
HBLDS6VFD
DISCONNECT, 60A UNFUSED, 4X, W, AC2

Series Information

Specifications

Specifications
Manufacturer Part Number HBLDS6VFD
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Description DISCONNECT, 60A UNFUSED, 4X, W, AC2
Poles 3
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Current Rating 60 A
AC Voltage 600 VAC
Operator Type Selector - Red
Mounting Wall
Fusible No
Enclosure Composition Non-Metallic
Approvals CSA, UL
Net Weight 3.363 lbs
Gross Weight 3.363 lbs