Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLI45123R220

Hubbell Cordsets

HBLI45123R220

Hubbell Cordsets
White Industrial Reel w/Yellow Box,
MFG Item Number
HBLI45123R220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
HBLI45123R220
White Industrial Reel w/Yellow Box,

Series Information

Specifications

Specifications
Manufacturer Part Number HBLI45123R220
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description White Industrial Reel w/Yellow Box, (2) 20A Duplex Recep., UL Type 1, 45 Ft, #12/3 SJO, 20A, 125V
Type Cable Reel
Length 45 '
Voltage 125 VAC, 125 VDC
Current Rating 20 A
Wire Size Range 12/3 AWG
Color White
Approvals UL
Net Weight 0.0624 lbs
Gross Weight 24.357 lbs