HCT162341
Hubbell Raceways, CableTrak Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HCT162341 Hubbell Raceways, CableTrak Series, C-TRAK, EXT KIT, 1ft., 2.052in. MAX DIA,
MFG Item Number
HCT162341

HCT162341 Hubbell Raceways, CableTrak Series, C-TRAK, EXT KIT, 1ft., 2.052in. MAX DIA,

MFG Item Number
HCT162341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Raceways, CableTrak Series
Item #
HCT162341
C-TRAK, EXT KIT, 1ft., 2.052in. MAX DIA,

CableTrak Series Information

  • Hose and Cable Carrier System
  • Kit Available with or without Brackets

Specifications

Specifications
Manufacturer Part Number HCT162341
Manufacturer Hubbell
Product Series CableTrak
Family Series Hubbell Raceways, CableTrak Series
Description C-TRAK, EXT KIT, 1ft., 2.052in. MAX DIA, .68
Length 1 '
Material Non-Metallic
Nominal Height 1 "
Nominal Width 2.28 "
Approvals CSA, UL
Net Weight 0.9 lbs
Gross Weight 0.9 lbs