HEPD50
Square D Surge Protective Devices (SPDs), HEPD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HEPD50 Square D Surge Protective Devices (SPDs), HEPD Series, SPD T2 HEPD 50KA 120/240V1P3W
MFG Item Number
HEPD50

HEPD50 Square D Surge Protective Devices (SPDs), HEPD Series, SPD T2 HEPD 50KA 120/240V1P3W

MFG Item Number
HEPD50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), HEPD Series
Item #
HEPD50
SPD T2 HEPD 50KA 120/240V1P3W

HEPD Series Information

Specifications

Specifications
Manufacturer Part Number HEPD50
Manufacturer Square D
Product Series HEPD
Family Series Square D Surge Protective Devices (SPDs), HEPD Series
Description SPD T2 HEPD 50KA 120/240V1P3W
Line Voltage 120 VAC, 240 VAC
Capacity 50 kA
Nominal Discharge Current 10 kA
SCCR 25 kA
Mode of Protection L-G, L-L, L-N, N-G
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs