HEW2MSTC
Veris Industries HVAC Sensors, HEW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HEW2MSTC Veris Industries HVAC Sensors, HEW Series, RH Econ,Wall,2pct.,4-20mA,Temp,1k Pt
MFG Item Number
HEW2MSTC

HEW2MSTC Veris Industries HVAC Sensors, HEW Series, RH Econ,Wall,2pct.,4-20mA,Temp,1k Pt

MFG Item Number
HEW2MSTC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HEW Series
Item #
HEW2MSTC
RH Econ,Wall,2pct.,4-20mA,Temp,1k Pt

HEW Series Information

  • Monitor humidity and temperature with a single device...reduces installation costs
  • Semiconductor temperature transmitter,or popular thermistor/RTD sensors available
  • Housing is low‑profile...perfect for schools and museums
APPLICATIONS:
  • HVAC economizer control
  • Managing energy systems
  • Facilitating ASHRAE standards for environmental control
HEW Standard Series wall mount humidity transmitters offer high performance in an easy to install housing at an affordable price.The thin‑film capacitive sensor element provides high accuracy and performance,great long‑term stability,and full recovery from saturation.Temperature sensing options are also available.The wall housing was created using sophisticated thermal analysis techniques for optimum airflow.It is ideal for schools and other applications requiring exceptional durability and a discrete appearance.All Standard models come with a standard one‑year warranty.

Specifications

Specifications
Manufacturer Part Number HEW2MSTC
Manufacturer Veris Industries
Product Series HEW
Family Series Veris Industries HVAC Sensors, HEW Series
Description RH Econ,Wall,2pct.,4-20mA,Temp,1k Pt
Application Indoor
Output 4-20 mA
Input 12-24 VDC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Operating Temperature 32-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs