HEX-AA
Eaton's Bussmann series Fuseblocks & Holders, HEX Series
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
HEX-AA Eaton's Bussmann series Fuseblocks & Holders, HEX Series, BUSS FUSEHOLDER
MFG Item Number
HEX-AA

HEX-AA Eaton's Bussmann series Fuseblocks & Holders, HEX Series, BUSS FUSEHOLDER

MFG Item Number
HEX-AA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, HEX Series
Item #
HEX-AA
BUSS FUSEHOLDER

HEX Series Information

  • IP55 Waterproof at External Side
  • Dry Contact Alarm Output
  • Air to Air Heat Exchange

Specifications

Specifications
Manufacturer Part Number HEX-AA
Manufacturer Eaton's Bussmann series
Product Series HEX
Family Series Eaton's Bussmann series Fuseblocks & Holders, HEX Series
Description Eaton Bussmann series HET inline fuse holder, 0-30 A, Two-pole, Lineside: Copper crimp 1 12-8/2 12, Loadside: Copper crimp 1 12-8/2 12, 600 V, Used with Class CC and 13/32 x 1 1/2 fuses
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Copper Crimp
Mounting Free Hanging
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs