HK510A6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HK510A6 Eagle Signal Timers, HK Series, Elapsed Time Meter, 120V/60Hz,
MFG Item Number
HK510A6

HK510A6 Eagle Signal Timers, HK Series, Elapsed Time Meter, 120V/60Hz,

MFG Item Number
HK510A6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, HK Series
Item #
HK510A6
Elapsed Time Meter, 120V/60Hz,

HK Series Information

  • Large, Easy to Read Digits
  • Dust Proof Dial Cover
  • High Impact Plastic Case
The Eagle Signal brand HK series time totalizer has a synchronous motor which drives a set of digit readout wheels to indicate the total time the unit is energized. Six digit‑wheels, including a 1/10 digit on hours and minutes, provide a fine, wide range of time measurement. The HK features a front mounted reset wheel. It can be reset to zero at any time during its operation.

Specifications

Specifications
Manufacturer Part Number HK510A6
Manufacturer Eagle Signal
Product Series HK
Family Series Eagle Signal Timers, HK Series
Description Elapsed Time Meter, 120V/60Hz, 6-Digit, 99999.9 Hours, Thumbwheel Resettable, Panel Mount
Voltage 120 VAC
Mounting Panel Mount
Number of Digits 5 Total - 1 Decimal
Time Format Hours
Display Type Mechanical
Termination Screw Terminals
Timing Activation While Powered
Status Indicator No
Resettable Yes
Approvals CSA, UL
Net Weight 0.6563 lbs
Gross Weight 0.76 lbs