Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLW4BL Square D Enclosures, PNLBD 4.5IN BLANK EXTENSION

MFG Item Number
HLW4BL

HLW4BL Square D Enclosures, PNLBD 4.5IN BLANK EXTENSION

MFG Item Number
HLW4BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HLW4BL
PNLBD 4.5IN BLANK EXTENSION

Series Information

Specifications

Specifications
Manufacturer Part Number HLW4BL
Manufacturer Square D
Family Series Square D Enclosures
Description PNLBD 4.5IN BLANK EXTENSION
Accessory Type Blank Plate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Enclosure DIN Rail Mount
Nominal Height 4.5 "
Nominal Width 6 "
Approvals CSA, cULus, UL
Net Weight 0.18 lbs
Gross Weight 0.9 lbs