HMCPE015E0C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HMCPE015E0C Eaton Circuit Breakers, MOTOR CIRCUIT PROTECTOR, 15A 600V
MFG Item Number
HMCPE015E0C

HMCPE015E0C Eaton Circuit Breakers, MOTOR CIRCUIT PROTECTOR, 15A 600V

MFG Item Number
HMCPE015E0C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HMCPE015E0C
MOTOR CIRCUIT PROTECTOR, 15A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number HMCPE015E0C
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description MOTOR CIRCUIT PROTECTOR, 15A 600V
Poles 3
Current Rating 15 A
Max Voltage 480 VAC
Mounting Panel
Gross Weight 2.6 lbs
Net Weight 2.6 lbs