I410-KIT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I410-KIT

Fluke Multimeters, I410 Series

I410-KIT

Fluke Multimeters, I410 Series
AC/DC CURRENT CLAMP KIT WITH METER
Item Number
I410-KIT
MFG Item Number
2097005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, I410 Series
Item #
I410-KIT
AC/DC CURRENT CLAMP KIT WITH METER

I410 Series Information

  • Battery‑Powered Hall‑Effect Probe Measures 1A to 400A
  • 1mV/Amp Output Guarantees Easy Reading on your Meter
  • Take Accurate Current Readings without Breaking the Circuit
  • Maximum Conductor Ø 32mm
  • CAT III 600V Safety Rating

Specifications

Specifications
Manufacturer Part Number 2097005
Manufacturer Fluke
Product Series I410
Family Series Fluke Multimeters, I410 Series
Description AC/DC CURRENT CLAMP KIT WITH METER CARRY CASE
Temperature Readings No
True RMS No
Max Current 400 A (VAC), 400 A (VDC)
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 1.26 "
Net Weight 2.32 lbs
Gross Weight 2.32 lbs