Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IBAR4ULTRAUSBB Eaton's Tripp Lite series Power Strips, Isobar Surge Protector 4 Outlet 2
MFG Item Number
IBAR4ULTRAUSBB
IBAR4ULTRAUSBB Eaton's Tripp Lite series Power Strips, Isobar Surge Protector 4 Outlet 2
MFG Item Number
IBAR4ULTRAUSBB
This item cannot be canceled or returned
Description
Isobar Surge Protector 4 Outlet 2
Specifications
Specifications
| Manufacturer Part Number |
IBAR4ULTRAUSBB |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Isobar Surge Protector 4 Outlet 2 USB Charging Ports 8ft Cord |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,440 W |
| Number of Outlets |
4 |
| Application |
Computer Networks, Home/Office |
| Approvals |
IEEE |
| Net Weight |
2.95 lbs |
| Gross Weight |
2.95 lbs |
IBAR4ULTRAUSBB
Eaton's Tripp Lite series Power Strips