ICN1P32N35I
Philips Ballasts, CENTIUM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ICN1P32N35I Philips Ballasts, CENTIUM Series, Electronic Ballast (1) F32T8
MFG Item Number
ICN1P32N35I

ICN1P32N35I Philips Ballasts, CENTIUM Series, Electronic Ballast (1) F32T8

MFG Item Number
ICN1P32N35I
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Ballasts, CENTIUM Series
Item #
ICN1P32N35I
Electronic Ballast (1) F32T8

CENTIUM Series Information

Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with all energy saving T8 lamps. This provides a more sustainable lighting solution over standard T8 or T12 fixtures.

Centium ballasts are an optimal choice for a broad range of new construction and retrofit applications within the commercial sector including general office lighting, conference, meeting, and board room applications, indirect and decorative lighting, and new fixture designs requiring smaller ballasts.

The National Electrical Manufacturers Association (NEMA) has created this program to help lighting professionals and end users recognize the market's highest‑performing ballast products. A selection of Centium ballasts meet these requirements.


Videos

Specifications

Specifications
Product Series CENTIUM
Manufacturer Part Number ICN1P32N35I
Manufacturer Philips
Family Series Philips Ballasts, CENTIUM Series
Description Electronic Ballast (1) F32T8 120-277V
Max Number of Lamps 1
Voltage 120 V, 208 V, 240 V, 277 V
Ballast Type Electronic
Lamp Size T8
Lamp Type F17T8, F25T8, F32T8, F32T8/ES
Starting Tech Instant Start
Controllable/Dimmable No
Gross Weight 0.64 lbs
Net Weight 0.6107 lbs