Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ICR-3201
Global LAN router,2xETH,1xRS232,1xRS485,
This item cannot be canceled or returned
Description
Global LAN router,2xETH,1xRS232,1xRS485,
Specifications
Specifications
| Manufacturer Part Number |
ICR-3201 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Cellular M2M |
| Type |
Cellular RTU |
| Ethernet |
(2) RJ45, 10, 100 |
| Number of Ethernet Ports |
2 |
| Serial Interface |
RS-232, RS-485 |
| Number of Serial Ports |
2 |
| Signal Type |
LTE |
| Power Input |
9-36 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ICR-3201
Advantech Cellular M2M