Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IEC CONTACTORS & STARTERS XT IEC POWER CONTROL ACCESSORIES EATON MANUAL

Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-65
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Accessories
Auxiliary Contacts
Front-mounted snap-on
auxiliary contacts for XT
contactors are available
with screw or spring cage
terminals in a variety of
contact configurations.
Auxiliary Contacts Possible Combinations
Notes
Forced operation contact to IEC/EN 60947-5-1 Appendix L (positively driven), inside the auxiliary contact unit
(not early close and late opening).
Auxiliary normally closed contact can be used as mirror contact to IEC/EN 60947-4-1 Appendix F (not late opening).
No auxiliary contacts can be fitted between two contactors.
Frame
Size
Catalog
Number Contactor
Built-In
Auxiliary
Front (Top) Mount Side-Mount
Total Auxiliary
Contacts AvailableTwo-Pole Four-Pole Single-Pole Two-Pole
A XTMC6A_ –
XTMC9A_
1NO or 1NC 1 3
—1 5
——
B XTCE007B_ –
XTCE015B_
1NO or 1NC 1 3
—1 5
——12
——
C XTCE018C_ –
XTCE032C_
1NO or 1NC 1 3
—1 5
———13
——
D XTCE040D00_ –
XTCE065D00_
—1 2 6
—1 16
——
F–G XTCE080F00_ –
XTCE150G00_
—1 2 6
—1 28
———48
——
L–R XTCE185H22_ –
XTCEC20R22_
2NO–2NC 2 8
——
V5-T1-66 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Auxiliary Contact Combinations
XTMC6A_–XTMC9A_
XTMCXF...A_
Two-Pole or Four-Pole
XTCE018C_–XTCE032C_
XTCEXSCC11
or +
XTCE007B_– XTCE032C_
XTCEXF...C_
Two-Pole or Four-Pole
XTCE040D_– XTCE065D_
XTCEXF...G_
Two-Pole
XTCEXSBN11
or +
XTCEXSBN11
+
XTCEXSBN11
+
XTCEXSBN11
+
XTCE040D_– XTCE065D_
XTCEXF...G_
Four-Pole
XTCE080F_–XTCE150G_
XTCEXF...G_
Two-Pole or Four-Pole
XTCE080F_–XTCE150G_
XTCEXSBN11
XTCEXSBN11
XTCEXSCN11
or +
XTCEXSCN11
+
+
XTCEXSBN11
XTCEXSBN11
+
++
XTCE185H_–XTCEC20R_
XTCEXSBR11 (Built-In)
XTCEXSBR11 (Built-In)
XTCEXSCR11
+
XTCEXSCR11
+
++
Frames L–R
Frames F–G
Frame D
Frame C
Frame A
XTCE007B_–XTCE015B_
XTCEXSAB_
or+
XTCE007B_–XTCE015B_
XTCEXF...C_
Two-Pole or Four-Pole
Frame B
Not for use with mechanical interlock.
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-67
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Auxiliary Contacts
Frames B–C, Front (Top) Mount—Two-Pole
Frames B–C, Front (Top) Mount—Four-Pole
Notes
1
Orders must be placed in multiples of package quantity listed.
2
1 early-make contact (1NO
E
), 1 late-break contact (1NC
L
).
3
To avoid duplicate terminal numbers in contact sequence, these auxiliary contacts should only be used with contactors
having a built-in 1NO contact (XTCE…B10_, XTCE…C10_).
4
Catalog number is shown with screw type terminal. For spring cage, add a “C” before the last 2 digits. For example,
to order a spring cage version of the XTCEXFAC22, change the catalog number to XTCEXFACC22.
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
1
Screw Terminal
Catalog Number
16 2NO 5 XTCEXFAC20
16 1NO-1NC 5 XTCEXFAC11
4
16 2NC 5 XTCEXFAC02
16 1NO
E
-1NC
L
5 XTCEXFALC11
2
16 1NO-1NC 5 XTCEXFDC11
3
16 2NC 5 XTCEXFCC02
3
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
1
Screw Terminal
Catalog Number
16 4NO 5 XTCEXFAC40
4
16 3NO-1NC 5 XTCEXFAC31
4
16 2NO-2NC 5 XTCEXFAC22
4
16 1NO-3NC 5 XTCEXFAC13
16 4NC 5 XTCEXFAC04
16 1NO
E
-1NC
L
5 XTCEXFCLC22
2
16 2NO-2NC 5 XTCEXFCC22
3
XTCEXF_
54
63
64
53
54
53
61
62
58
57 6
5
66
21
22
31
32
XTCEXF_
54
63 73
64
74
53
83
8
4
54
53 61
62
73
74
83
84
54
53
61
62
71
72
83
84
53
61
71
81
82
72
62
54
51
52
61
62
71
72
82
81
58
57
65
66
71
72
83
84
21
22
31
32
43
44
53
54
V5-T1-68 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Frames B–C, Front (Top) Mount—Tall Version Two-Pole
1
Frames B–C, Front (Top) Mount—Tall Version Four-Pole
1
Frame B, Side-Mount—Single-Pole
Frame C, Side-Mount—Two-Pole
Notes
Interlocked opposing contacts, to IEC/EN 60947-5-1 Annex L (positively driven), within the auxiliary contact modules
(not NO [early make] and NC [late break] contacts) and for the built-in auxiliary contacts of the XTCE007B_–XTCE032C_.
Auxiliary break contact can be used as mirror contact to IEC/EN 60947-4-1 Annex F (not NC [late break] contact).
No auxiliary contacts can be fitted between two contactors.
1
Front (top) mount tall version is for use with Frame B electrical wire bridges and link kits (see Page V5-T1-74) and
toolless plug combination connection kits: XTCEXRLB, XTCEXSDLB, XTPAXTPCB, XTPAXTPCRB, XTPAX.
2
Orders must be placed in multiples of package quantity listed.
3
Can be mounted to the left side of contactor only. Cannot be used in combination with front (top) mount auxiliary
contacts or mechanical interlocks.
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
2
Screw Terminal
Catalog Number
16 2NO 5 XTCEXFATC20
16 1NO-1NC 5 XTCEXFATC11
16 2NC 5 XTCEXFATC02
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
2
Screw Terminal
Catalog Number
16 2NO-2NC 5 XTCEXFATC22
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
2
Screw Terminal
Catalog Number
16 1NO 1 XTCEXSAB10
3
16 1NC 1 XTCEXSAB01
3
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
2
Screw Terminal
Catalog Number
10 1NO-1NC 1 XTCEXSCC11
3
XTCEXFATC_
54
63
64
53
54
53
61
62
51
52
61
62
XTCEXFATC22
54
53
61
62
71
72
83
8
4
XTCEXSAB_
53
54
51
52
XTCEXSCC11
54
53
61
62
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-69
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Frames D–G—Two-Pole
Frames D–G—Four-Pole
Notes
Interlocked opposing contacts, to IEC/EN 60947-5-1 Annex L (positively driven), within the auxiliary contact modules
(not NO (early make) and NC (late break) contacts) and for the built-in auxiliary contacts of the XTCE007B_–XTCE032C_.
Auxiliary break contact can be used as mirror contact to IEC/EN 60947-4-1 Annex F (not NC (late break) contact).
No auxiliary contacts can be fitted between two contactors.
1
Orders must be placed in multiples of package quantity listed.
2
A “_” denotes catalog numbers are incomplete. To complete the catalog number for ordering a spring cage terminal,
insert a C in the “_” position or remove “_” for screw type terminal.
3
One early-make contact (1NO
E
), one late-break contact (1NC
L
).
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
1
Screw Terminal
Catalog Number
16 2NO 5 XTCEXFBG20
16 1NO-1NC 5 XTCEXFAG11
16 1NO-1NC 5 XTCEXFBG11
16 2NC 5 XTCEXFBG02
Conventional Thermal Current,
Open at 60°C
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
1
Screw Terminal
Catalog Number
16 4NO-0NC 5 XTCEXFBG40
16 3NO-1NC 5 XTCEXFBG31
16 2NO-2NC 5 XTCEXFBG22
16 2NO-2NC 5 XTCEXFAG_22
2
16 1NO-3NC 5 XTCEXFBG13
16 0NO-4NC 5 XTCEXFBG04
16 1NO
E
-1NC
L
5 XTCEXFBLG22
3
XTCEXF_
14 24
13 23
54
53
61
62
14
13
21
22
12
11
21
22
XTCEXF_
14
13
23
24
33
34
43
44
14
13
21
22
33
34
43
44
14
13
21
22
31
32
43
4
4
54
53
61
62
71
72
8
3
84
14
13
21
22
31
32
41
42
12
11
21
22
31
32
41
42
14
13
21
22
35
36
47
48
V5-T1-70 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Frames D–H, Side Mount (Snap-On)—Two-Pole
Frames L–R, Side Mount (Screw Mount)—Two-Pole
Notes
1
Orders must be placed in multiples of package quantity listed.
2
1 early-make contact (1NO
E
), 1 late-break contact (1NC
L
).
3
To avoid duplicate terminal numbers in contact sequence, the XTCEXSCN11 should be used with Frame D
when a top mount auxiliary is also installed.
4
For replacement only. XTCEXSBR11 and XTCEXSBLR11 cannot be added onto side mount auxiliaries that come with
the Frames L–R contactors as standard. To add auxiliaries onto the included side auxiliaries on Frames L–R
contactors, use XTCEXSCR11.
Conventional Free Air
Thermal Current,
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
1
Screw Terminal
Catalog Number
10 1NO–1NC 1 XTCEXSBN11
10 1NO
E
–1NC
L
1 XTCEXSBLN11
2
10 1NO–1NC 1 XTCEXSCN11
3
Conventional Free Air
Thermal Current,
I
th
= I
e
, AC-1 in Amps
Contact
Configuration
Circuit
Symbol
Pkg.
Qty.
1
Screw Terminal
Catalog Number
10 1NO–1NC 1 XTCEXSBR11
4
10 1NO
E
–1NC
L
1 XTCEXSBLR11
10 1NO–1NC 1 XTCEXSCR11
XTCEXS_
13
44
14
43
21
32
31
22
17
48
18
47
25
36
26
35
53
84
54
83
61
72
71
62
XTCEXS_
13
44
14
43
21
32
31
22
17
48
18
47
25
36
26
35
53
84
54
83
61
72
71
62
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-71
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Suppressors
The switching of contactor
coils can generate voltage
transients that may cause
arching on switch contacts
and/or damage electronics on
the control line. Either an RC
or varistor suppressor is
recommended in these types
of applications. All XT DC
contactor coils have built-in
suppression.
Varistor suppressors clamp
the voltage transient above
the maximum coil voltage and
are recommended when the
level of the transient is
known to not exceed the coil
voltage. RC suppressors slow
and reduce the level of the
voltage transient but do not
clamp them at a specific
level. The slowing of the
transient can reduce
electrical interference.
These are recommended in
applications where operating
rates are high.
Varistor Suppressor
12
Free-Wheel Diode Suppressor
4
Voltage
For Use
with…
Pkg.
Qty.
3
Catalog Number
24–48 XTCE007B–
XTCE015B,
XTCF020B
10 XTCEXVSBW
48–130 10 XTCEXVSBA
130–240 10 XTCEXVSBB
240–500 10 XTCEXVSBC
24–48 XTCE018C–
XTCE032C
10 XTCEXVSCW
48–130 10 XTCEXVSCA
130–240 10 XTCEXVSCB
240–500 10 XTCEXVSCC
24–48 XTCE040D–
XTCE095F
10 XTCEXVSFW
48–130 10 XTCEXVSFA
130–240 10 XTCEXVSFB
240–500 10 XTCEXVSFC
Voltage
DC
For Use
with…
Pkg.
Qty.
3
Catalog Number
12–250 XTCE007B–
XTCE015B,
XTCF020B
10 XTCEXDSB
XTCEXVS_
Contact Sequence
A2
A1
XTCEXDSB
Contact Sequence
A1
A2
RC Suppressor
12
Varistor Suppressor with
Integrated LED
12
Notes
1
Note dropout delay.
2
For AC operated contactors, 50–60 Hz. DC operated contactors and XTCE115G_
to XTCE170G_ have a built-in suppressor circuit.
3
Orders must be placed in multiples of package quantity listed.
4
In addition to the built-in suppressor circuit for DC actuated contactors. Prevents
negative breaking voltage when contactors are used in combination with a safety PLC.
Voltage
For Use
with…
Pkg.
Qty.
3
Catalog Number
24–48 XTCE007B–
XTCE015B,
XTCF020B
10 XTCEXRSBW
48–130 10 XTCEXRSBA
110–240 10 XTCEXRSBB
240–500 10 XTCEXRSBC
24–48 XTCE018C–
XTCE032C
10 XTCEXRSCW
110–130 10 XTCEXRSCA
130–240 10 XTCEXRSCB
240–500 10 XTCEXRSCC
24–48
XTCE040D–
XTCE095F
10 XTCEXRSFW
110–130
10 XTCEXRSFA
130–240
10 XTCEXRSFB
240–500
10 XTCEXRSFC
Voltage
AC
For Use
with…
Pkg.
Qty.
3
Catalog Number
24–48 XTCE007B–
XTCE015B
10 XTCEXVSLBW
130–240 10 XTCEXVSLBB
24–48 XTCE018C–
XTCE032C
10 XTCEXVSLCW
130–240 10 XTCEXVSLCB
24–48 XTCE040D–
XTCE095F
10 XTCEXVSLFW
130–240 10 XTCEXVSLFB
XTCEXRS_
Contact Sequence
A1
A2
XTCEXVSL_
Contact Sequence
A1
A2
V5-T1-72 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Electronic Timer Modules
Frames B–C Contactors (7–32A)
1
Notes
1
Front (top) mounted timer modules for use with XTCE…B and XTCE…C contactors.
Cannot be combined with top-mount auxiliary contacts, XTCEXF…C_.
2
Orders must be placed in multiples of package quantity listed.
Voltage
Contact
Sequence
Timing
Range
For Use
with…
Pkg.
Qty.
2
Catalog Number
On-Delay
24 Vac/Vdc 0.05s–1s
0.5s–10s
5s–100s
XTCE…B_
XTCE…C_
1 XTCEXTEEC11T
100–130 Vac 1 XTCEXTEEC11A
200–240 Vac 1 XTCEXTEEC11B
Off-Delay
24 Vac/Vdc 0.05s–1s XTCE…B_
XTCE…C_
1 XTCEXTED1C11T
100–130 Vac 1 XTCEXTED1C11A
200–230 Vac 1 XTCEXTED1C11B
24 Vac/Vdc 0.5s–10s XTCE…B_
XTCE…C_
1 XTCEXTED10C11T
100–130 Vac 1 XTCEXTED10C11A
200–240 Vac 1 XTCEXTED10C11B
24 Vac/Vdc 5s–100s XTCE…B_
XTCE…C_
1 XTCEXTED100C11T
100–130 Vac 1 XTCEXTED100C11A
200–240 Vac 1 XTCEXTED100C11B
Star-Delta
24 Vac/Vdc 1s–30s XTCE…B_
XTCE…C_
1 XTCEXTEYC20T
100–130 Vac 1 XTCEXTEYC20A
200–240 Vac 1 XTCEXTEYC20B
Sealable Shroud
Transparent sealable shroud used to
protect electronic timer modules from
unwanted access
XTCEXTEE,
XTCEXTED,
XTCEXTEY
1 XTCEXTESHRD
XTCEXTE_
XTCEXTESHRD
57
58
65
66
A1
A2
57
58
65
66
A1
A2
57
58
65
66
A1
A2
57
58
65
66
A1
A2
57
58
67
68
A1
A2
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-73
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Additional Accessories
Mechanical Interlock
1
Reversing Link Kits
Main current wiring for reversing combinations. Includes
paralleling bridge and reversing bridge. Does not include
mechanical interlock, see table on this page.
Star-Delta (Wye-Delta) Link Kits
Main current wiring for star-delta (wye-delta) combinations.
includes paralleling bridge, reversing bridge and star-delta
bridge. Does not include mechanical interlock, see table on
this page.
Paralleling Bridge
Component part of reversing link kit (XTCEXRL_). Parallels the
phases on the line-side of two contactors.
Reversing Bridge
Component part of reversing link kit (XTCEXRL_). Reverses the
phases on the load-side of two contactors.
Notes
1
For two contactors with AC or DC operated magnet system which are horizontally or vertically mounted. For Frames B–G, mechanical lifespan is 2.5 x 10
6
operations
and the distance between contactors is 0 mm. For Frames L–N, mechanical lifespan is 5 x 10
6
operations and no auxiliary contact can be mounted between the
mechanical interlock and the contactor—the distance between contactors is 15 mm.
2
Orders must be placed in multiples of package quantity listed.
3
XTCEXMLG and XTCEXMLN consist of an interlock element and mounting plate.
4
Also includes interlocking bridge (XTCEXLBB). The following control cables are integrated
for electrical interlock: K1M: A1–K2M: 21; K1M: 21–K2M: A1; K1M: A2–K2M: A2.
For Use
with…
Pkg.
Qty.
2
Catalog Number
XTCE007B–XTCE015B,
XTCF020B
5 XTCEXMLB
XTCE018C–XTCE032C,
XTCF032C–XTCF045C
1 XTCEXMLC
XTCE040D–XTCE072D,
XTCF063D–XTCF080D
1 XTCEXMLD
XTCE080F–XTCE170G,
XTCF125G–XTCF200G
1 XTCEXMLG
3
XTCE185H–XTCE570M 1 XTCEXMLM
XTCE580N–XTCEC10N 1 XTCEXMLN
3
For Use
with…
Pkg.
Qty.
2
Catalog Number
XTCE007B–XTCE015B 1 XTCEXRLB
4
XTCE018C–XTCE032C 1 XTCEXRLC
XTCE040D–XTCE065D 1 XTCEXRLD
XTCE080F–XTCE150G 1 XTCEXRLG
XTCEXMLB
XTCEXML_
XTCEXMLM
XTCEXMLN
XTCEXRLB
XTCEXRL_
For Use
with…
Pkg.
Qty.
2
Catalog Number
XTCE007B–XTCE015B 1 XTCEXSDLB
3
XTCE018C–XTCE032C 1 XTCEXSDLC
XTCE040D–XTCE072D 1 XTCEXSDLD
XTCE080F–XTCE095F 1 XTCEXSDLF
XTCE115G–XTCE150G 1 XTCEXSDLG
For Use
with…
Pkg.
Qty.
2
Catalog Number
XTCE007B–XTCE015B 20 XTCEXPBB
XTCE018C–XTCE032C 20 XTCEXPBC
For Use
with…
Pkg.
Qty.
2
Catalog Number
XTCE007B–XTCE015B 20 XTCEXRBB
XTCE018C–XTCE032C 20 XTCEXRBC
XTCE040D–XTCE065D 10 XTCEXRBD
XTCEXSDLB
XTCEXSDL_
XTCEXPBB
XTCEXPBC
XTCEXRBB
XTCEXRB_
V5-T1-74 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Electrical Interlocking Bridge
Star-Delta (Wye-Delta) Bridge
Component part of star-delta link kit (XTCEXSDL_). Commons
the three phases on the line side of shorting contactor.
Connector
Parallel Link
456
For using one contactor per phase. Each package comes with
two links for line: load.
Terminal Lug Assembly
For connection of: round conductor, flexible and stranded,
flat strip conductor, with control circuit terminal. See Page
V5-T1-97 for terminal capacities.
Contactor Labels
Notes
1
Orders must be placed in multiples of package quantity listed.
2
Frame B is toolless connection type.
3
For mechanically arranging contactors in combinations. Distance between contactors is 0 mm.
4
Fourth pole can be broken off: four-pole: I
th
= 60A; three-pole: I
th
= 50A.
5
AC-1 current carrying capacity of the contactor increases by a factor of 2.5. For XTCEXPLKL185, one shroud
is included for protection against accidental contact.
6
Protected against accidental contact in accordance with IEC 536.
7
Quantity 1 equals one sheet. One sheet contains 240 labels.
For Use
with…
Pkg.
Qty.
1
Catalog Number
XTCE007B–XTCE015B 20 XTCEXLBB
For Use
with…
Pkg.
Qty.
1
Catalog Number
XTCE007B–XTCE015B 20 XTCEXSDBB
2
XTCE080F–XTCE170G 1 XTCEXSDBG
XTCE185L–XTCE400M 1 XTCEXSDB400
XTCE500M 1 XTCEXSDB500
For Use
with…
Pkg.
Qty.
1
Catalog Number
XTCE007B–XTCE032C 50 XTCEXCNC
XTCE040D–XTCE170G 10 XTCEXCNG
XTCEXSDB
XTCEXSDB_
XTCEXCNC
XTCEXCNG
For Use
with…
Pkg.
Qty.
1
Catalog Number
XTCE007B –XTCE015B 5 XTCEXPLKB
XTCE018C –XTCE032C 5 XTCEXPLKC
XTCE040D –XTCE072D 1 XTCEXPLKD
XTCE080F–XTCE170G 1 XTCEXPLKG
XTCE185L 1 XTCEXPLKL185
For Use
with…
Pkg.
Qty.
1
Catalog Number
XTCE185–XTCE225H 1 XTCEXTLA225A
XTCS250L–XTCS400M,
XTCE250L_–XTCE400M_
2 XTCEXTLA400
For Use
with…
Pkg.
Qty. Catalog Number
XTC… 25 XGKE-GE
7
XTCEXPLKB
XTCEXPLK_
XTCEXPLKL185
XTCEXTLA400
XGKE-GE
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-75
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
CI-K Basic Enclosures
12
Terminal Lug Kit—Set of Three Lugs
Terminal Flat Bar
6
For connection of a flat strip conductor. Comes with control
circuit terminal (consisting of three flat strip conductor terminals).
Terminal Shroud
Protection against direct contact with connection lugs when
touched vertically from the front.
Notes
1
Enclosure base RAL 9005, black/enclosure top only RAL 7035. light gray.
2
Degree of protection—IEC: IP65; UL/CSA: Type 1, 3R, 4X, 12, 13—indoor and outdoor use.
3
CI-K2X_: 4 x 1/2 inch knockouts.
4
CI-K3X_, CI-K4X_, CI-K5X_: Smooth overall with sharp corners.
5
Orders must be placed in multiples of package quantity listed.
6
Not UL listed.
Dimensions in Inches (mm)
Pkg.
Qty. Width Height
External
Depth
Internal
Depth Internal Mounting Type Catalog Number
3.94 (100.0) 6.30 (160.0) 3.94 (100.0) 2.87 (73.0) With mounting rail 1 CI-K2X-100-TS-NA
3
3.11 (79.0) With mounting plate CI-K2X-100-M-NA
3
5.71 (145.0) 4.65 (118.0) With mounting rail CI-K2X-145-TS-NA
3
4.88 (124.0) With mounting plate CI-K2X-145-M-NA
3
4.72 (120.0) 7.87 (200.0) 4.92 (125.0) 3.66 (93.0) With mounting rail 1 CI-K3X-125-TS-NA
4
3.86 (98.0) With mounting plate CI-K3X-125-M-NA
4
6.30 (160.0) 5.04 (128.0) With mounting rail CI-K3X-160-TS-NA
4
5.24 (133.0) With mounting plate CI-K3X-160-M-NA
4
6.30 (160.0) 9.45 (240.0) 6.30 (160.0) 5.04 (128.0) With mounting rail 1 CI-K4X-160-TS-NA
4
5.24 (133.0) With mounting plate CI-K4X-160-M-NA
4
7.87 (200.0) 11.02 (280.0) 6.30 (160.0) 5.04 (128.0) With mounting rail 1 CI-K5X-160-TS-NA
4
5.24 (133.0) With mounting plate CI-K5X-160-M-NA
4
For Use
with… Description
Pkg.
Qty.
5
Catalog Number
XTCE500M, XTCE570M #4-500 kcmil two-phase Cu/Al 500A 1 XTCEXTL500
For Use
with…
Pkg.
Qty.
5
Catalog Number
XTCE500M–XTCE570M 1 XTCEXTFB650
XTCE750N–XTCE820N 1 XTCEXTFB820
For Use
with…
Pkg.
Qty.
5
Catalog Number
XTCE185H–XTCE225H 1 XTCEXTS225
XTCE250L–XTCE400M 1 XTCEXTS400
XTCE500M–XTCE570M 1 XTCEXTS500
XTCE580N–XTCE650N 1 XTCEXTS650
XTCE750N–XTCEC10N 1 XTCEXTS820
CI-K Basic Enclosures
XTCEXCN_
XTCEXTFB6_
XTCEXTS_
V5-T1-76 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Renewal Parts
Replacement Coil—Frame C
Replacement Coil—Frame D
Replacement Coil—Frame F
1
Replacement Coil—Frame G
2
Notes
1
Frame F replacement coils can only be used with contactors having the
following date codes:
DC coils, 2706 or later; AC coils, 4706 or later.
2
Frame G replacement coils can only be used with contactors having date codes of 2706 or
later.
Voltage
Coil
Suffix Catalog Number
110/50 120/60 A XTCERENCOILCA
110–130 Vdc AD XTCERENCOILCAD
220/50 240/60 B XTCERENCOILCB
200–240 Vdc BD XTCERENCOILCBD
415/50 480/60 C XTCERENCOILCC
600/60 D XTCERENCOILCD
208/60 E XTCERENCOILCE
230/50 F XTCERENCOILCF
190/50 220/60 G XTCERENCOILCG
240/50 277/60 H XTCERENCOILCH
380/50 440/60 L XTCERENCOILCL
400/50 N XTCERENCOILCN
380/60 P XTCERENCOILCP
12/50 12/60 R XTCERENCOILCR
12–14 Vdc RD XTCERENCOILCRD
24/50 24/60 T XTCERENCOILCT
24–27 Vdc TD XTCERENCOILCTD
42/50 48/60 W XTCERENCOILCW
48–60 Vdc WD XTCERENCOILCWD
48/50 Y XTCERENCOILCY
Voltage
Coil
Suffix Catalog Number
110/50 120/60 A XTCERENCOILDA
110–130 Vdc AD XTCERENCOILDAD
220/50 240/60 B XTCERENCOILDB
200–240 Vdc BD XTCERENCOILDBD
415/50 480/60 C XTCERENCOILDC
600/60 D XTCERENCOILDD
208/60 E XTCERENCOILDE
230/50 F XTCERENCOILDF
190/50 220/60 G XTCERENCOILDG
240/50 277/60 H XTCERENCOILDH
380/50 440/60 L XTCERENCOILDL
400/50 N XTCERENCOILDN
380/60 P XTCERENCOILDP
12/50 12/60 R XTCERENCOILDR
12–14 Vdc RD XTCERENCOILDRD
24/50 24/60 T XTCERENCOILDT
24–27 Vdc TD XTCERENCOILDTD
42/50 48/60 W XTCERENCOILDW
48–60 Vdc WD XTCERENCOILDWD
48/50 Y XTCERENCOILDY
XTCERENC_
Voltage
Coil
Suffix Catalog Number
110/50 120/60 A XTCERENCOILFA
110–130 Vdc AD XTCERENCOILFAD
220/50 240/60 B XTCERENCOILFB
200–240 Vdc BD XTCERENCOILFBD
415/50 480/60 C XTCERENCOILFC
600/60 D XTCERENCOILFD
208/60 E XTCERENCOILFE
230/50 F XTCERENCOILFF
190/50 220/60 G XTCERENCOILFG
240/50 277/60 H XTCERENCOILFH
380/50 440/60 L XTCERENCOILFL
400/50 N XTCERENCOILFN
380/60 P XTCERENCOILFP
12/50 12/60 R XTCERENCOILFR
24/50 24/60 T XTCERENCOILFT
24–27 Vdc TD XTCERENCOILFTD
42/50 48/60 W XTCERENCOILFW
48–60 Vdc WD XTCERENCOILFWD
48/50 Y XTCERENCOILFY
Voltage
Coil
Suffix Catalog Number
100–120V 50/60 A XTCERENCOILGA
110–130 Vdc AD XTCERENCOILGAD
190–240V 50/60 B XTCERENCOILGB
200–240 Vdc BD XTCERENCOILGBD
480–500V 50/60 C XTCERENCOILGC
380–440V 50/60 L XTCERENCOILGL
4/50 24/60 T XTCERENCOILGT
24–27 Vdc TD XTCERENCOILGTD
42–48V 50/60 W XTCERENCOILGW
48–60 Vdc WD XTCERENCOILGWD
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-77
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Replacement Coil—Frame H
Replacement Coil—Frame L
1
Replacement Coil—Frame L, S-Series
Replacement Coil—Frame M
1
Replacement Coil—Frame M, S-Series
Replacement Coil—Frame N
1
Replacement Contact Kit
Replacement Vacuum Tube Assembly
Replacement Arc Chamber
Note
1
Electronic modules including coils.
Voltage
Coil
Suffix Catalog Number
100–120V 50/60 Hz A XTCERENCOILHA
190–240V 50/60 Hz B XTCERENCOILHB
480–500V 50/60 Hz C XTCERENCOILHC
380–440V 50/60 Hz L XTCERENCOILHL
24V 50/60Hz T XTCERENCOILHT
42–48V 50/60Hz W XTCERENCOILHW
110–130 Vdc AD XTCERENCOILHAD
200–240 Vdc BD XTCERENCOILHBD
24–27 Vdc TD XTCERENCOILHTD
48–60 Vdc WD XTCERENCOILHWD
Voltage
Coil
Suffix Catalog Number
110–250 Vac/Vdc A XTCERENCOILLA
250–500V 40–60 C XTCERENCOILLC
24–48 Vdc TD XTCERENCOILLTD
48–110 Vac/Vdc Y XTCERENCOILLY
Voltage
Coil
Suffix Catalog Number
110–120V 50/60 Hz A XTCSRENCOILLA
220–240V 50/60 Hz B XTCSRENCOILLB
Voltage
Coil
Suffix Catalog Number
110–250 Vac/Vdc A XTCERENCOILMA
250–500V 40–60 C XTCERENCOILMC
24–48 Vdc TD XTCERENCOILMTD
48–110 Vac/Vdc Y XTCERENCOILMY
Voltage
Coil
Suffix Catalog Number
110–120V 50/60 Hz A XTCSRENCOILMA
220–240V 50/60 Hz B XTCSRENCOILMB
Voltage
Coil
Suffix Catalog Number
110–250 Vac/Vdc A XTCERENCOILNA
250–500V 40–60 C XTCERENCOILNC
48–110 Vac/Vdc Y XTCERENCOILNY
For Use with… Catalog Number
XTCE040D–XTCE065D XTCERENCONTACTD
XTCE085F–XTCE095F XTCERENCONTACTF
XTCE115G–XTCE150G XTCERENCONTACTG
XTCE185H–XTCE225H XTCERENCONTACTH
XTCE250L–XTCE300L XTCERENCONTACTL
XTCE300M XTCERENCONTACTM300
XTCE400M XTCERENCONTACTM400
XTCE500M XTCERENCONTACTM500
For Use with… Catalog Number
XTCE580N XTCERENVACT580
XTCE650N XTCERENVACT650
XTCE750N XTCERENVACT750
XTCE820N XTCERENVACT820
For Use with… Catalog Number
XTCE250L XTCERENARC250
XTCE300M XTCERENARC300
XTCE400M XTCERENARC400
XTCE500M–XTCE570M XTCERENARC500