Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IEC CONTACTORS & STARTERS XT SERIES IEC POWER CONTROL FRAMES EATON MANUAL

V5-T1-114 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Dimensions
Approximate Dimensions in mm [in]
XTCE Contactors (Three-Pole)
Frame B, XTCE007B and XTCE015B Contactors with Screw Terminals (7–15A) XTCF020B
Frame B, XTCEC007B–XTCEC012B Contactors with Spring Cage Terminals (7–12A)
18
[.71]
45
[1.77]
68
[2.68]
45 [1.77]
36 [1.42]
8.7 [.34]
Typ.
5.1 [.20]
6.5 [.26]
75 [2.95]
C
3.2 [.13]
Auxiliary
Type
XTCEXFAC_
XTCEXFCC_
XTCEXFATC_
C
117 [4.61]
117 [4.61]
125 [4.92]
35 [1.38]
4 x M4 Dia.
60 [2.36]
68
[2.68]
6.5 [.26]
3.2 [.13]
75 [2.95]
125.2 [4.93]
26.4
[1.04]
52.3
[2.06]
45 [1.77]
5.1 [.20]
1.8
[.07]
1.8
[.07]
8.7 [.34]
Typ.
35 [1.38]
4 x M4 Dia.
60 [2.36]
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-115
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Approximate Dimensions in mm [in]
Frame C, XTCE018C–XTCE032C Contactors (18–32A)
Frame D, XTCE040D–XTCE072D Contactors (72A)
11. 6
[.46]
11. 6
[.46]
4.5 [.17]
17.7 [.70]
10.6
[.42]
6.4
[.25]
38
[1.50]
71
[2.80]
60.4
[2.38]
85
[3.46]
45 [1.77]
4.8 [.19]
138.7 [5.46]
6.5 [.26]
97
.4 [3.83]
Note: Sideways distance to grounded parts: 6 mm [.39 in]
4.5 [.17]
35 [1.38]
2 x M4 Dia.
75 [2.95]
6.9 [.27]
4.7 [.19]
34.4 [1.35]
113.8 [4.48]
132.1 [5.20]
146.8 [5.78]
Note: Sideways distance to
grounded parts: 6 mm [.39 in]
55 [2.17]
57
[2.24]
86.4
[3.40]
104
[4.09]
45 [1.77]
4 x M4 Dia.
105 [4.13]
V5-T1-116 Volume 5—Motor Control and Protection CA08100006E—April 2016
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Approximate Dimensions in mm [in]
Frames F–G, XTCE080F–XTCE170G Contactors (80–170A)
Frames H–M, XTCE185H–XTCE570M Contactors (185–580A)
Note: Sideways distance to
grounded parts: 10 mm [.39 in]
90 [3.54]
111 [4.37]
82.5 [3.25]
85.5 [3.37]
142 [5.59]
160 [6.30]
76.5 [3.01]
57 [2.24]
170 [6.69]
156 [6.14]
4 x M6 Dia.
156 [6.14]
70 [2.79]
W W1W2W3W4H H1 H2 H3 D D1 D2
Frame H 140 [5.51] 160 [6.30] 120 [4.72] 20 [.79] 41 [1.61] 180 [7.09] 165 [6.50] 190 [7.48] 160 [6.30] 158 [6.22] 4 [.16] 83 [3.27]
Frame L 140 [5.51] 160 [6.30] 120 [4.72] 20 [.79] 48 [1.89] 180 [7.09] 164 [6.46] 189 [7.44] 160 [6.30] 208 [8.19] 5 [.20] 140 [5.51]
Frame M 160 [6.30] 180 [7.09] 130 [5.12] 25 [.98] 48 [1.89] 200 [7.87] 184 [7.24] 209 [8.23] 180 [7.09] 216 [8.50] 6 [.24] 140 [5.51]
160 [6.30] 180 [7.09] 130 [5.12] 38 [1.50] 57 [2.24] 200 [7.87] 189 [7.44] 219 [8.62] 180 [7.09] 216 [8.50] 6 [.24] 140 [5.51]
D
8 [.31]
D2
H3
W2
M6 Dia.
D1
W3
H1
H
W4
W
11 [.43] Dia.
W1
H2
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-117
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Approximate Dimensions in mm [in]
Frame N, XTCE580N–XTCEC10N Contactors (580–1000A)
Frame P, XTCEC14P Contactor (1400A, AC-1)
W H D1 A (Dia.)
XTCE580N 45 [1.77] 296 [11.65] 6 [.24] 13.5 [.53]
XTCE650N 45 [1.77] 296 [11.65] 6 [.24] 13.5 [.53]
XTCE750N 45 [1.77] 296 [11.65] 6 [.24] 13.5 [.53]
XTCE820N 45 [1.77] 296 [11.65] 6 [.24] 13.5 [.53]
XTCEC10N 45 [1.77] 296 [11.65] 10 [.40] 13.5 [.53]
250 [9.84]
80
[3.15]
W
A Dia.
232
[9.13]
232 [9.13]
H
140 [5.51]
256
[10.08]
270 [10.63]
D1
165 [6.50]
215
[8.46]
M6
Dia.
Volume 5—Motor Control and Protection CA08100006E—April 2016 V5-T1-125
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
IEC Contactors and Starters
XT
IEC Power Control
Approximate Dimensions in mm [in]
Star-Delta Combination
Frames B–D
Frames F–G
Frame B Frame C Frame D
WH D WH D WH D
158
[6.22]
68
[2.68]
117
[4.61]
158
[6.22]
85
[3.34]
138
[5.43]
188
[7.40]
115
[4.53]
146.8
[5.78]
H
D
W
M6
314
[12.36]
299
[11.77]
144 [5.67] 144 [5.67]
308 [12.13]
183 [7.20]