Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
International Power Power Supplies, OPEN FRAME Series
IHCBB-75W
International Power Power Supplies, OPEN FRAME Series
POWER SUPPLY, TRIPLE, 5/12/12VDC
MFG Item Number
IHCBB-75W
This item cannot be canceled or returned
Description
Power Supplies, OPEN FRAME Series
POWER SUPPLY, TRIPLE, 5/12/12VDC
OPEN FRAME Series Information
1 to 4 Outputs 5~265 VDC Outputs Available Up to 50 Amp Output Available 100~240 VAC Inputs Available CE, UL and C‑UL Approvals The International Power Open Frame series are a high reliability line of regulated open frame linear DC power supplies designed to operate over the wide range of AC power sources found worldwide. This feature simplifies inventory and service consideration by allowing the use of one standard power supply regardless of destination. These models are designed to meet many domestic and international regulatory agency requirements.
Open Frame Design Remote Sense On Most Outputs Full Rated to 122 Degrees F Very Low Output Ripple Low Noise Levels
Specifications
Specifications
Manufacturer Part Number
IHCBB-75W
Manufacturer
International Power
Product Series
OPEN FRAME
Family Series
International Power Power Supplies, OPEN FRAME Series
Description
POWER SUPPLY, TRIPLE, 5/12/12VDC 5V/12-15/12-15V @ 6/1.7-1.5/1.7-1.5A LINEAR, REGULATED, OPEN, ADJUSTABLE
Power
30 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
6 VDC
Output VDC
6 VDC
Output Current
0.7 A, 1.5 A, 1.7 A, 6 A
Number of Outputs
3
Mounting
Panel
Enclosure
No
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Operating Temperature
122 °F
Approvals
CE, cUL, TUV, UL
Comments
Overvoltage provided on 5 volt output only. Remote sensing provided on all outputs.
Net Weight
7.785 lbs
Gross Weight
8.15 lbs
IHCBB-75W
International Power Power Supplies, OPEN FRAME Series