Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IM18-10BPO-NC1 Sick Inductive Proximity, Inductive proximity sensors, IM18-10BP
IM18-10BPO-NC1 Sick Inductive Proximity, Inductive proximity sensors, IM18-10BP
Item Number
IM18-10BPO-NC1
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive proximity sensors, IM18-10BP
Specifications
Specifications
Manufacturer Part Number
6027579
Manufacturer
Sick
Family Series
Sick Inductive Proximity
Description
Inductive proximity sensors, IMI, IM18-10BPO-NC1, Special applications: Hygienic and washdown zones, Difficult application conditions, Special features: Sensing face made of stainless steel V4A, Resistant to cleaning agents, triple sensing range, Visual
Approvals
CE, UR
Net Weight
0 lbs
Gross Weight
0 lbs
IM18-10BPO-NC1
Sick Inductive Proximity