IME18-12NPSZC0S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IME18-12NPSZC0S Sick Inductive Proximity, INDUCT.PROXIM.SENS.

MFG Item Number
1040982

IME18-12NPSZC0S Sick Inductive Proximity, INDUCT.PROXIM.SENS.

MFG Item Number
1040982
Item Number
IME18-12NPSZC0S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
IME18-12NPSZC0S
INDUCT.PROXIM.SENS.

Series Information

Specifications

Specifications
Manufacturer Part Number 1040982
Manufacturer Sick
Family Series Sick Inductive Proximity
Description IME18-12NPSZC0S INDUCT.PROXIM.SENS. Inductive proximity sensors IME, IME18-12NPSZC0S Sensing range Sn: 12 mm Installation type:
Diameter 18 mm
Power Type DC
Range 12 mm
Connection Type 4 Pin M12 Connector
Cable Length 42 mm
Output Type NO PNP
Number of Wires 3
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Short Circuit Protection Yes
Approvals cULus
Net Weight 0.15 lbs
Gross Weight 0.15 lbs