Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMP12-1B5PSVC0B Sick Inductive Proximity, Inductive proximity sensors, IMP12-1B5
IMP12-1B5PSVC0B Sick Inductive Proximity, Inductive proximity sensors, IMP12-1B5
Item Number
IMP12-1B5PSVC0B
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive proximity sensors, IMP12-1B5
Specifications
Specifications
| Manufacturer Part Number |
6050113 |
| Manufacturer |
Sick |
| Family Series |
Sick Inductive Proximity |
| Description |
Inductive proximity sensors, IMP, IMP12-1B5PSVC0B, Special applications: Hydraulic application, Sensing range Sn: 1.5 mm, Installation type: Flush, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NO, Connection type: Male connector |
| Range |
1.5 mm |
| Connection Type |
4 Pin M12 Connector |
| Output Type |
PNP |
| Number of Wires |
3 |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMP12-1B5PSVC0B
Sick Inductive Proximity