FANUC Panel i Industrial PC
Galco’s CNC retrofit services will outfit your obsolete machine, mill or lathe with the latest from FANUC’s CNC catalog, including the Panel i Industrial PC.
The FANUC Panel i is a powerful industrial PC available with touch, or non-touch LCD display, solid-state drives (SSDs), and Windows Embedded, making it a fast, reliable, secure and user-friendly option for high-performance and/or customized HMIs. The Panel i is available in 10.4'', 15'', 19'' or 21.5'' sizes, with single or multi-touch options to fit the needs of a wide variety of automated work cells.
The Windows Embedded operating system increases the reliability of the system and allows it to be locked down for additional security against viruses and hacking. The SSDs provide additional reliability and speed, making it an ideal option for high-performance and critical applications.
- More USB 2.0/3.0 compliant ports:
- 1 front USB 2.0 port
- 2 rear USB 2.0 ports
- 2 rear USB 3.0 ports
- Optional expansion slots
- No expansion slots (all except 10.4'')
- 2 PCI slots
- 2 PCI express
- Standard MDI keyboards
- MDI with Panel i over HSSB is supported by default
- MDI with Panel i over Ethernet requires only a BIOS setting