Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Unitronics Programmable Logic Controllers
IO-AI8
Unitronics Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
IO-AI8 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
8 Analog inputs |
| Number of Inputs |
8 |
| Input Type |
Analog |
| Net Weight |
0 lbs |
| Gross Weight |
0.425 lbs |
IO-AI8
Unitronics Programmable Logic Controllers