Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Unitronics Programmable Logic Controllers
IO-ATC8
Unitronics Programmable Logic Controllers
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
IO-ATC8 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
8 TC/analog inputs |
| Number of Inputs |
8 |
| Input Type |
Analog |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.42 lbs |
IO-ATC8
Unitronics Programmable Logic Controllers