Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Unitronics Programmable Logic Controllers
IO-DI8-TO8
Unitronics Programmable Logic Controllers
8 digital inputs / 8 transistor outputs,
MFG Item Number
IO-DI8-TO8
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
8 digital inputs / 8 transistor outputs,
Specifications
Specifications
| Manufacturer Part Number |
IO-DI8-TO8 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
8 digital inputs / 8 transistor outputs, 24VDC |
| Number of Inputs |
8 |
| Input Type |
Digital |
| Number of Outputs |
8 |
| Output Type |
Transistor |
| Output |
24 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IO-DI8-TO8
Unitronics Programmable Logic Controllers