IO-LC1
Unitronics Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
IO-LC1 Unitronics Programmable Logic Controllers, 1 load cell/strain gauge input, 1 digita
MFG Item Number
IO-LC1

IO-LC1 Unitronics Programmable Logic Controllers, 1 load cell/strain gauge input, 1 digita

MFG Item Number
IO-LC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
IO-LC1
1 load cell/strain gauge input, 1 digita

Series Information

Specifications

Specifications
Manufacturer Part Number IO-LC1
Manufacturer Unitronics
Family Series Unitronics Programmable Logic Controllers
Description 1 load cell/strain gauge input, 1 digital input / 1 setpoint digital output, 24VDC
Number of Inputs 2
Input Type Digital
Number of Outputs 1
Output Type Digital
Output 24 VDC
Net Weight 0.36 lbs
Gross Weight 0.45 lbs