Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ISOBAR8ULTRA Eaton's Tripp Lite series Power Strips, Premium Series, SUPPRESSOR ISOBAR 120V 4 ISOLATED
MFG Item Number
ISOBAR8 ULTRA
ISOBAR8ULTRA Eaton's Tripp Lite series Power Strips, Premium Series, SUPPRESSOR ISOBAR 120V 4 ISOLATED
MFG Item Number
ISOBAR8 ULTRA
This item cannot be canceled or returned
Description
Power Strips, Premium Series
SUPPRESSOR ISOBAR 120V 4 ISOLATED
Premium Series Information
Durable Metal Construction Suppression Rating of up to 5,700 Joules Up to 12 AC Outlets Up to 25 ft Long Power Cord Telephone/Modem, Coaxial and Ethernet Options America's leading companies have made the isobar premium surge suppressor their corporate standard for computer and electronics protection. Providing up to 5700 joules of surge‑stopping power, isobar is simply the most reliable surge suppressor you can buy. In addition, all models provide EMI/RFI line noise filtering to eliminate audio static and video snow.
Specifications
Specifications
Manufacturer Part Number
ISOBAR8 ULTRA
Manufacturer
Eaton's Tripp Lite series
Product Series
Premium
Family Series
Eaton's Tripp Lite series Power Strips, Premium Series
Description
SUPPRESSOR ISOBAR 120V 4 ISOLATED FILTER BANKS DIAGNOSTIC CIRCUITRY LEDS
Nominal Input Voltage
120 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Output Watts
1,440 W
Circuit Breaker
12 A
Number of Outlets
8
Telephone Protection
No
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
Yes
Application
Home/Office, Computer Networks
Material
Metal
Length
12 '
Approvals
CSA, cUL
Net Weight
3.3 lbs
Gross Weight
3.7 lbs
ISOBAR8ULTRA
Eaton's Tripp Lite series Power Strips, Premium Series