General Service Series Information
| Manufacturer Part Number | J0648 |
|---|---|
| Manufacturer | Marsh |
| Product Series | General Service |
| Family Series | Marsh Panel Meters & Gauges, General Service Series |
| Description | Gauge, 0-100psi, 1.5in., 1/8in.NPT Entry, Center Back Mount, General Service |
| Range | 0-100 psi |
| Case Size | 1.5 " |
| Case Material | Steel |
| Tube & Socket Material | Copper Alloy |
| Connection | 1/8 NPT |
| Units | Dual Scale: psi, kPa |
| Vacuum Measurement | No |
| Window Composition | Acrylic |
| Filler Medium | Dry |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.135 lbs |