Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JEPMC-W2061-01 Yaskawa Programmable Logic Controllers, MP2000 LIO1 OR LIO2 CABLE,1.0M
MFG Item Number
JEPMC-W2061-01
JEPMC-W2061-01 Yaskawa Programmable Logic Controllers, MP2000 LIO1 OR LIO2 CABLE,1.0M
MFG Item Number
JEPMC-W2061-01
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MP2000 LIO1 OR LIO2 CABLE,1.0M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
JEPMC-W2061-01 |
| Description |
MP2000 LIO1 OR LIO2 CABLE,1.0M |
| Accessory Type |
Cable |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.405 lbs |
JEPMC-W2061-01
Yaskawa Programmable Logic Controllers