Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JEPMC-W6060-05-E Yaskawa Programmable Logic Controllers, MP2000 I/O CABLE, 0.5M
MFG Item Number
JEPMC-W6060-05-E
JEPMC-W6060-05-E Yaskawa Programmable Logic Controllers, MP2000 I/O CABLE, 0.5M
MFG Item Number
JEPMC-W6060-05-E
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
JEPMC-W6060-05-E |
| Description |
MP2000 I/O CABLE, 0.5M |
| Accessory Type |
Cable |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.335 lbs |
JEPMC-W6060-05-E
Yaskawa Programmable Logic Controllers