Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JMEWDM3546T Baldor-ABB Motors Motors, 1HP, 1770RPM, 3PH, 60HZ, 143JM, 3522M
MFG Item Number
JMEWDM3546T
JMEWDM3546T Baldor-ABB Motors Motors, 1HP, 1770RPM, 3PH, 60HZ, 143JM, 3522M
MFG Item Number
JMEWDM3546T
This item cannot be canceled or returned
Description
1HP, 1770RPM, 3PH, 60HZ, 143JM, 3522M
Specifications
Specifications
| Manufacturer Part Number |
JMEWDM3546T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1HP, 1770RPM, 3PH, 60HZ, 143JM, 3522M |
| Type |
Washdown |
| Horsepower |
1 hp |
| Speed |
1,745 RPM |
| RPM |
1,745 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
143JM |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Foot Mount |
| Current Rating |
1.45 A, 3-2.9 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
39 lbs |
JMEWDM3546T
Baldor-ABB Motors Motors