Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JS1002-2V US Motors Motors, Motor, 1 HP, 3600 RPM, 56YZ
MFG Item Number
JS1002-2V
JS1002-2V US Motors Motors, Motor, 1 HP, 3600 RPM, 56YZ
MFG Item Number
JS1002-2V
This item cannot be canceled or returned
Description
Motor, 1 HP, 3600 RPM, 56YZ
Specifications
Specifications
| Manufacturer Part Number |
JS1002-2V |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1 HP, 3600 RPM, 56YZ |
| Type |
Pump |
| Horsepower |
1 hp |
| Kilowatts |
0.8 kW |
| Speed |
3,450 RPM |
| RPM |
3,450 RPM |
| Number of Poles |
2 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56YZ |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Open Drip Proof |
| Mounting |
Footless |
| Current Rating |
13.6 A |
| Composition |
Rolled Steel |
| Bearing Type |
Ball |
| Net Weight |
23.89 lbs |
| Gross Weight |
23.89 lbs |
JS1002-2V
US Motors Motors