Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-C7PI2M-10-E-G6 Yaskawa Drives, ENC CBL FLX SHD STRAIGHT 10M
MFG Item Number
JZSP-C7PI2M-10-E-G6
JZSP-C7PI2M-10-E-G6 Yaskawa Drives, ENC CBL FLX SHD STRAIGHT 10M
MFG Item Number
JZSP-C7PI2M-10-E-G6
This item cannot be canceled or returned
Description
Item #
JZSP-C7PI2M-10-E-G6
ENC CBL FLX SHD STRAIGHT 10M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-C7PI2M-10-E-G6 |
| Description |
ENC CBL FLX SHD STRAIGHT 10M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP22, IP67 |
| Voltage |
400 V |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JZSP-C7PI2M-10-E-G6
Yaskawa Drives