K218670

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K218670

Mersen Fuseblocks & Holders

K218670

Mersen Fuseblocks & Holders
Fuse base DII 500VAC 25A 1-Pole
MFG Item Number
K218670
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
K218670
Fuse base DII 500VAC 25A 1-Pole

Series Information

Specifications

Specifications
Manufacturer Part Number K218670
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description DIN Fuse base Size DII 500VAC 500VDC 25A 1-Pole without touch protection Screw mounting
Net Weight 0 lbs
Gross Weight 0.22 lbs