K331163

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K331163 Mersen Fuseblocks & Holders, Fuse Holder 800VAC 1000VDC UL 22x58

MFG Item Number
K331163

K331163 Mersen Fuseblocks & Holders, Fuse Holder 800VAC 1000VDC UL 22x58

MFG Item Number
K331163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
K331163
Fuse Holder 800VAC 1000VDC UL 22x58

Series Information

Specifications

Specifications
Manufacturer Part Number K331163
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 22x58 2-Pole Pressure Plate IP20 IP20
Fuse Type IEC Ferrule Type
Net Weight 0 lbs
Gross Weight 0.97 lbs
Alternatives
E92/125
E92/125
ABB Fuseblocks & Holders, E 90 50/125 Series
US222
US222
Mersen Fuseblocks & Holders, US22 Series