Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Conduit Outlet Bodies, Form 85 Series
K75A
Appleton Conduit Outlet Bodies, Form 85 Series
3/4 COVER FOR FORM 35 UNILET
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Form 85 Series
3/4 COVER FOR FORM 35 UNILET
Form 85 Series Information
Appleton Form 85 Unilets Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Specifications
Specifications
Manufacturer Part Number
K75A
Manufacturer
Appleton
Product Series
Form 85
Family Series
Appleton Conduit Outlet Bodies, Form 85 Series
Description
3/4 COVER FOR FORM 35 UNILET
Style
Form 85
Gasket Included
No
Connection Type
Screw
Hub Size
3/4 "
Composition
Aluminum
Approvals
CSA, UL
Comments
Blank Stamped Aluminum
Net Weight
0.1 lbs
Gross Weight
0.105 lbs
K75A
Appleton Conduit Outlet Bodies, Form 85 Series