Series Information
| Manufacturer Part Number | KBB47 |
|---|---|
| Manufacturer | Kooltronic |
| Family Series | Kooltronic Fans |
| Description | BLOWER, 120VAC, 200CFM CENTRIFUGAL |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 208 mm |
| Nominal Width | 187 mm |
| Nominal Depth | 186 mm |
| Air Flow | 200 CFM |
| Current Rating | 1.6 A |
| Power Consumption | 187 W |
| Fan Speed | 3,000 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Flange | No |
| Locked Rotor Protection | No |
| Approvals | CSA, UL |
| Net Weight | 8 lbs |
| Gross Weight | 5.355 lbs |