KBDF-27D
KB Electronics Drives, KBDF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBDF-27D KB Electronics Drives, KBDF Series, KB Electronics
MFG Item Number
9675

KBDF-27D KB Electronics Drives, KBDF Series, KB Electronics

MFG Item Number
9675
Item Number
KBDF-27D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBDF Series
Item #
KBDF-27D
KB Electronics

KBDF Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9675
Manufacturer KB Electronics
Product Series KBDF
Family Series KB Electronics Drives, KBDF Series
Description 9675, KBDF-27D, 1.5;2HP, 1-Phase, 200-240V (Input), IP 20 Enclosure, Variable Frequency Drives
Phase 1
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 6.7 A
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 90 VAC
AC Voltage 193-264 VAC, 98-132 VAC
Frequency 240 Hz
Protection Rating IP20
Dynamic Braking Not Available
Height 7.25 "
Width 3.4 "
Depth 6.1 "
Net Weight 2.925 lbs
Gross Weight 3.695 lbs