Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
KFD0-CS-1.50
Pepperl Fuchs Transducers
Repeater, 1-channel signal
This item cannot be canceled or returned
Description
Repeater, 1-channel signal
Specifications
Specifications
| Manufacturer Part Number |
294965 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Repeater, 1-channel signal conditioner, 24 VDC, Current input/output 4-20 mA |
| Voltage |
Loop Powered |
| Input Signal |
Amps (AAC) |
| Output Signal |
Amps (AAC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.2601 lbs |
| Gross Weight |
0.2601 lbs |
KFD0-CS-1.50
Pepperl Fuchs Transducers